5/8 x 3/4 x 4-3/4 in. Meter Thread Brass Water Service Resetter
5/8 x 3/4 x 4-3/4 in. Meter Thread Brass Water Service Resetter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Saddle nuts hold the meter in place for tightening
- Style "C" retrosetter offsets and raises the meter from the centerline of the service
- Ford retrosetters are furnished with four rubber gaskets, one for each meter nut and two for the bottom bar
- Dual check valve is ASSE 1024 approved
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-700, AWWA C-800
- End Connection 1:
- Meter Threaded
- End Connection 2:
- Meter Threaded
- End Connections:
- Meter Threaded
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Reducing
- Height:
- 4-3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov