This product requires certification to purchase.

5-1/2 ft. Curb Box

Ford Meter Box

5-1/2 ft. Curb Box

  • Fast #
  • Part #FEA1554048R
  • Item #2446448
  • Manufacturer Part #EA1-55-40-48R
5 out of 5 Customer Rating
Brand image
Ford Meter Box

5-1/2 ft. Curb Box

  • Fast #
  • Part #FEA1554048R
  • Item #2446448
  • Manufacturer Part #EA1-55-40-48R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 25
Length:
5-1/2 ft
Material:
Cast Iron
Product Type:
Curb Box, Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
19 lb