This product requires certification to purchase.

5/8 x 1/2 in. D P Swivel Copper Meter Setter

Ford Meter Box

5/8 x 1/2 in. D P Swivel Copper Meter Setter

  • Fast #
  • Part #FVB717W1133NL
  • Item #4896797
  • Manufacturer Part #VB71-7W-11-33-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 1/2 in. D P Swivel Copper Meter Setter

  • Fast #
  • Part #FVB717W1133NL
  • Item #4896797
  • Manufacturer Part #VB71-7W-11-33-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
5/8
Fitting Size 2:
1/2
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Reducing
Height:
7
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov