This product requires certification to purchase.

5/8 x 3/4 in. CTS Pack Joint Copper Reducing Single Meter Setter

Ford Meter Box

5/8 x 3/4 in. CTS Pack Joint Copper Reducing Single Meter Setter

  • Fast #
  • Part #FVH7212W4433NL
  • Item #4529754
  • Manufacturer Part #VH72-12W-44-33-NL
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

5/8 x 3/4 in. CTS Pack Joint Copper Reducing Single Meter Setter

  • Fast #
  • Part #FVH7212W4433NL
  • Item #4529754
  • Manufacturer Part #VH72-12W-44-33-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Saddle nuts hold the meter in place for tightening
  • Bracing eye is standard on all 70 series copper setters
  • Tie bar is standard for 18 in and taller copper setter heights
  • 13/16 in Copper Risers provide more flow capacity
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Size 3:
5/8
Fitting Size 4:
5/8
Fitting Sizes:
3/4 in x 3/4 in x 5/8 in x 5/8 in
Fitting Type:
Reducing
Height:
12
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov