5/8 x 3/4 in. Meter Cast Iron Water Service Yoke in Black Armorguard E-Coat
5/8 x 3/4 in. Meter Cast Iron Water Service Yoke in Black Armorguard E-Coat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cradle positions the meter in line with end connections for one hand installation
- With prongs for supporting the yoke on pipe stakes when yoke setting is connected to plastic tubing
- Black Armorguard E-Coat coating
Specifications
- Coating:
- Black Armorguard E-Coat
- Color Finish Name:
- Grey
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 3-31/32 in
- Length:
- 10-15/16 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov