This product requires certification to purchase.

6-27/100 - 6-33/50 in. Sewer Saddle

Ford Meter Box

6-27/100 - 6-33/50 in. Sewer Saddle

  • Fast #
  • Part #FFSS14406
  • Item #7009507
  • Manufacturer Part #FSS-1440-6
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

6-27/100 - 6-33/50 in. Sewer Saddle

  • Fast #
  • Part #FFSS14406
  • Item #7009507
  • Manufacturer Part #FSS-1440-6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
6-27/100 in - 6-33/50 in
Material:
Stainless Steel, Ductile Iron, Rubber
Pressure - Maximum:
7 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.00 in - 14.40 in