6 in. Ductile Iron Steel Pipe Restrained Flange Adapter
6 in. Ductile Iron Steel Pipe Restrained Flange Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Restraint is provided by a set screw locking device similar to that used in mechanical joint retainer glands
- The gasket is an SBR transition gasket. Available with optional EPDM or NBR (Buna-N) gasket
- Designed for ease of on-site installation
- Eliminates bolt hole alignment problems and allows for pipe deflection
- Series 200 adapter flanges are not recommended for use on PVC pipe
- Use the Uni-Flange® Series 900 flanges instead
- Optional uni-torque set screws are available for use with Series 200 adapter flanges for steel pipe, Schedule 40 and up
- Optional stainless steel set screws, type 410 per ASTM F593, are available for Series 200 adapter flanges
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA Class D, AWWA Class E
- Application:
- Steel Pipe
- Color Finish Name:
- Grey
- Diameter:
- 11 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 6 in
- Length:
- 1-7/8 in
- Material:
- Ductile Iron, Rubber, Steel
- Material Type:
- SBR
- Pressure Class:
- 200#
- Product Type:
- Flange Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 11 lb