6 in. Flanged Cap Style Flange Gasket
6 in. Flanged Cap Style Flange Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- AWWA:
- AWWA Class D
- FM Approved:
- No
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No