6 in. Mechanical Joint Ring Restraint AWWA C-900 PVC Pipe, AWWA C-906 HDPE Pipe, AWWA C-909 PVCO Pipe and Ductile Iron Pipe Ductile Iron, Rubber and Low Alloy Steel Restraint
6 in. Mechanical Joint Ring Restraint AWWA C-900 PVC Pipe, AWWA C-906 HDPE Pipe, AWWA C-909 PVCO Pipe and Ductile Iron Pipe Ductile Iron, Rubber and Low Alloy Steel Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits DIPS, AWWA C900 PVC, AWWA C906 HDPE, AWWA C909 PVCO, and ductile iron
- Restraint ring: Ductile iron per ASTM A536, grade 65-45-12, hardened to 40-50 RC with black e-coat epoxy
- Gland: Ductile iron per ASTM A536, grade 65-45-12 with black e-coat epoxy and green topcoat for identification purposes
- Gasket: SBR rubber per ASTM D2000 - NSF 61 approved
- Bolts & nuts: High strength, low alloy steel per ASTM A242 and AWWA C111
- Spacer ring must be used on thin-walled PVC, PVCO and HDPE
- 4 in - 8 in FM approved on PVC, PVCO and ductile iron
- 2:1 safety factor at the full rated pressure of the pipe
Documents
Specifications
- ASTM:
- ASTM A-242, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA C-111
- Application:
- Waterworks, PVC Pipe, HDPE Pipe, PVCO Pipe, Ductile Iron Pipe
- Coating:
- E-Coat Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Rubber, Low Alloy Steel
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Ring Restraint
- UL Listed:
- No
- Weight:
- 12 lb