6 in. Restraint Gland for Ductile Iron Pipe
6 in. Restraint Gland for Ductile Iron Pipe
Frequently Purchased Together
Product Details
- Auto-Tork wedge actuating screws assure proper installation
- Wedges are contoured to fit the pipe
- Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
- FM approved (4" - 12") and UL listed (4" - 48")
- 2:1 safety factor at rated pressure
- Gland, screws and segments are protected with black Armorguard e-coat
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe
- Coating:
- Black Armorguard E-Coat
- Diameter - Inside 1:
- 7 in
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Wedge Action Retainer Gland
- UL Listed:
- Yes
- Weight:
- 11 lb