6 x 1-1/2 in. CC Epoxy Ductile Iron Double Strap Saddle 6.84 - 7.60 in.
6 x 1-1/2 in. CC Epoxy Ductile Iron Double Strap Saddle 6.84 - 7.60 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.84 in - 7.60 in
- Tap Size:
- 1-1/2
- UL Listed:
- Yes