6 x 1 in. CC 250 psi 304 Stainless Steel Double Strap Saddle with Buna-N Gasket
6 x 1 in. CC 250 psi 304 Stainless Steel Double Strap Saddle with Buna-N Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- Buna-N, 304
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.40 in - 7.20 in
- Tap Size:
- 1 in