This product requires certification to purchase.

6 x 1 in. CC Bronze Single Strap Saddle

You last purchased this on
 
Ford Meter Box

6 x 1 in. CC Bronze Single Strap Saddle

  • Fast #
  • Part #F101B750CC4
  • Item #502083
  • Manufacturer Part #101B-750-CC4
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

6 x 1 in. CC Bronze Single Strap Saddle

  • Fast #
  • Part #F101B750CC4
  • Item #502083
  • Manufacturer Part #101B-750-CC4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 10
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in