This product requires certification to purchase.

6 x 1 in. CC PVC Ductile Iron Double Strap Saddle

Ford Meter Box

6 x 1 in. CC PVC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF202690CC4
  • Item #422325
  • Manufacturer Part #F202-690-CC4
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 1 in. CC PVC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF202690CC4
  • Item #422325
  • Manufacturer Part #F202-690-CC4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Ductile Iron, Plastic
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.63 in - 6.90 in
Tap Size:
1 in