6 x 1 in. CC Stainless Steel Double Strap Saddle
6 x 1 in. CC Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.63 in - 6.9 in
- Tap Size:
- 1 in
- UL Listed:
- Yes