6 x 1 in. IP Ductile Iron Black Double Strap Saddle
6 x 1 in. IP Ductile Iron Black Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 5.94 in - 6.69 in
- Tap Size:
- 1 in