This product requires certification to purchase.

6 x 2 in. IP Double Strap Saddle

Ford Meter Box

6 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #FF202669IP7I
  • Item #4726986
  • Manufacturer Part #F202-669-IP7-I
3.9 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #FF202669IP7I
  • Item #4726986
  • Manufacturer Part #F202-669-IP7-I
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Iron
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
2 in