6 x 2 in. IPS Brass Saddle
6 x 2 in. IPS Brass Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Brass, Rubber, Silicon Bronze
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 2 in
- UL Listed:
- Yes