6 x 3/4 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle
6 x 3/4 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle
Package Quantity Info:
Each: 1 Case: 5-
Pick Up Not AvailableNot available in NM
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NM
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-900
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.63 in - 6.90 in
- Tap Size:
- 3/4 in