This product requires certification to purchase.

6 x 6 x 4 in. NPS x Flanged Stainless Steel Tapping Sleeve

Ford Meter Box

6 x 6 x 4 in. NPS x Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS7304
  • Item #888004
  • Manufacturer Part #FTSS-730-4
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 6 x 4 in. NPS x Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS7304
  • Item #888004
  • Manufacturer Part #FTSS-730-4
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connections
NPS
Fits Pipe Size
6 in
Range (in)
6.90 in - 7.30 in
Tap Size
4 in
Characteristics & Features
Fitting Type
Reducing
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-36, ASTM D-2000
AWWA
AWWA C-207, AWWA C-228, AWWA C-223
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes