6 x 6 x 7.10 - 7.50 in. Flanged 304 Stainless Steel Tapping Sleeve
6 x 6 x 7.10 - 7.50 in. Flanged 304 Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Body, straps and UNC threaded studs are made of type 304 stainless steel
- Flange is ASTM A36 carbon steel
- All sleeves are fully passivated for corrosion resistance
- 3 in. - 12 in. rated to 250 psi, 14 in. rated to 200 psi
- Rating not to exceed the pressure rating of the pipe
- Outlet gasket is NBR (Buna-N) rubber per ASTM D2000
- Certified to ANSI/NSF standard 61
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-36
- AWWA:
- AWWA C-207
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 7.10 in - 7.50 in
- Tap Size:
- 6 in