6x1 epxy bdy dbl ss strp 6.63-7.61
Style FCD202 6x1 epxy bdy dbl ss strp 6.63-7.61
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Body made of high-strength ductile iron per ASTM A-536
- Each dual band and 5/8 in UNC threaded studs are type 304 stainless steel, for saddles 3 or smaller, studs are 1/2 in
- Gasket is EPDM rubber per ASTM D-2000
- Finish on saddle body is fusion bonded epoxy-coating
- Certified to ANSI/NSF 61
- Conforms to AWWA C-800
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- Collection:
- Style FCD202
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Range (in):
- 6.63 in - 7.61 in
- Tap Size:
- 1 in