7/8 in. Shell Cutter for PVC
7/8 in. Shell Cutter for PVC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for PVC pipe cutting
Specifications
- Adjustable:
- No
- Application:
- PVC, Cutting
- Brand Model Compatibility:
- SIMTAP™
- Cutting Capacity:
- 7/8 in
- Fits Pipe Size:
- 7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Shell Cutter
- UL Listed:
- Yes