This product requires certification to purchase.

7-1/2 x 3 in. Repair Clamp

Ford Meter Box

7-1/2 x 3 in. Repair Clamp

  • Fast #
  • Part #FF137075N
  • Item #2426534
  • Manufacturer Part #F1-370-75-N
5 out of 5 Customer Rating
Brand image
Ford Meter Box

7-1/2 x 3 in. Repair Clamp

  • Fast #
  • Part #FF137075N
  • Item #2426534
  • Manufacturer Part #F1-370-75-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3 in
Length:
7-1/2
Material:
Stainless Steel
Material Type:
304L
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov