7 x 8 in. Flanged Stainless Steel Tapping Sleeve
7 x 8 in. Flanged Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-228, AWWA C-207
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 7 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.90 in - 7.30 in
- Tap Size:
- 6 in