1-1/2 x 2-59/64 in. IPS 304 Stainless Steel Insert
70 Series 1-1/2 x 2-59/64 in. IPS 304 Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- Insert stiffeners conform to the AWWA standard C901 for polyethylene (PE) pressure pipe and tubing
- Products sold in select areas only. Please contact your local branch for availability in your area
- Key lock construction with a minimum of two key locks to maintain solid structural integrity
- Manufactured in the United States of America
- Dimpled and flanged to retain placement within the service line
- Insert stiffeners are solid 304 tubular stainless steel (ASTM 240-92B)
Specifications
- ASTM:
- ASTM 240-92B
- AWWA:
- AWWA C-901
- Application:
- Polyethylene Pipe
- Clean Bagged:
- No
- Collection:
- 70 Series
- Diameter - Outside:
- 1-61/100 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Insert Stiffener, Straight
- IAPMO Listed -:
- No
- Length:
- 2-59/64 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- Yes