This product requires certification to purchase.

1 in. Pack Joint Water Service Meter Setter

Ford Meter Box

70 Series 1 in. Pack Joint Water Service Meter Setter

  • Fast #
  • Part #FV7418W44NL
  • Item #10063485
  • Manufacturer Part #V74-18W-44-44-NL
3.2 out of 5 Customer Rating
Brand image
Ford Meter Box

70 Series 1 in. Pack Joint Water Service Meter Setter

  • Fast #
  • Part #FV7418W44NL
  • Item #10063485
  • Manufacturer Part #V74-18W-44-44-NL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Saddle nuts hold the meter in place for tightening
  • Bracing eye is standard on all 70 series Coppersetters
  • Tie bar is standard for 21" and taller Coppersetter heights (74 series)
  • 1-1/8" copper risers provide more flow capacity
  • All Ford setters are assembled with lead-free solder
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
18 in
Characteristics & Features
Collection
70 Series
Fitting Type
Meter Setter, Straight
Material
Brass, Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes