1 x 24 in. Union MIPS x Swivel Nut Brass and Copper Water Service Meter Resetter
70 Series 1 x 24 in. Union MIPS x Swivel Nut Brass and Copper Water Service Meter Resetter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- All brass components that come in contact with potable water conform to AWWA standard C-800 (UNS NO C-89833)
- The product has the letters "NL" cast into the main body for proper identification
- Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
- Copper conforms to ASTM B-75 or ASTM B-88, UNS C12200
- Saddle nuts hold the meter in place for tightening
- Bracing eye is standard on all 70 Series copper setters
- Tie bar is standard for 21 in and taller copper setter heights (74 Series)
- Double purpose union swivel will accommodate male iron pipe threads or flare copper
- 1-1/8 in copper risers provide more flow capacity
- All Ford® setters are assembled with lead-free solder
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- 70 Series
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Swivel Nut
- End Connections:
- Swivel Nut
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Meter Setter
- Height:
- 24
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF Certified:
- No
- Valve Size:
- 1 in