This product requires certification to purchase.

2 in. FIPS Cast Brass Meter Setter

You last purchased this on
 
Ford Meter Box

70 Series 2 in. FIPS Cast Brass Meter Setter

  • Fast #
  • Part #FVBHH7712B1177NL
  • Item #3653492
  • Manufacturer Part #VBHH77-12B-11-77-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

70 Series 2 in. FIPS Cast Brass Meter Setter

  • Fast #
  • Part #FVBHH7712B1177NL
  • Item #3653492
  • Manufacturer Part #VBHH77-12B-11-77-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bracing eyes and meter support are standard
  • Optional high bypass
  • Padlock wing is standard on all angle meter ball valves or key valves
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
70 Series
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Meter Setter
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov