3/4 in. Quick Joint Copper Meter Setter
70 Series 3/4 in. Quick Joint Copper Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA Standard C800
- The product has the letters "NL" cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584)
- Saddle nuts hold the meter in place for tightening
- Bracing eye is standard on all 70 Series copper setters
- Tie Bar is standard for 21 in and taller copper setter heights
- 13/16 in copper risers provide more flow capacity
- All Ford® setters are assembled with lead-free solder
- Copper conforms to ASTM B-75, Copper Alloy #122
- ASSE 1024 approved dual check valve
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- 70 Series
- End Connection 1:
- Quick Joint
- End Connection 2:
- Quick Joint
- End Connections:
- Quick Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 18 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov