5/8 x 3/4 in. Double Purpose Increasing Water Service Meter Setter
70 Series 5/8 x 3/4 in. Double Purpose Increasing Water Service Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters "NL" cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Saddle nuts hold the meter in place for tightening
- Bracing eye is standard on all 70 series Coppersetters
- Tie bar is standard for 21" and taller Coppersetter heights (74 series)
- 13/16" copper risers provide more flow capacity
- All Ford setters are assembled with lead-free solder
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- 70 Series
- End Connection 1:
- Double Purpose
- End Connection 2:
- Double Purpose
- End Connections:
- Double Purpose
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Increasing, Meter Setter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper