1 x 12 in. CTS Quick Joint x DP Swivel Brass and Copper Water Service Meter Setter
74-84 Series 1 x 12 in. CTS Quick Joint x DP Swivel Brass and Copper Water Service Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800, AWWA C-700
- Collection:
- 74-84 Series
- End Connection 1:
- Quick Joint
- End Connection 2:
- Swivel Nut
- End Connections:
- Quick Joint x Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov