lf 2in coppersetter 70-80 vbhh77-87-12b-11-77-nl
77-87 Series lf 2in coppersetter 70-80 vbhh77-87-12b-11-77-nl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B-584, UNS C-89833)
- The product has the letters "NL" cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
- Certified to NSF/ANSI/CAN standard 61 and NSF/ANSI/CAN standard 372 where applicable
- Copper conforms to ASTM B-75 or B-88, UNS C12200
- All Ford® setters are assembled with lead-free solder
- Bracing eyes are standard
- Meter support brackets are standard
- Padlock wing is standard on all angle meter ball valves or key valves
- Drop-in rubber gaskets are included with all meter flanges, dual check valve is ASSE 1024 approved
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88
- AWWA:
- AWWA C-800
- Collection:
- 77-87 Series
- End Connection 1:
- FIP
- End Connection 2:
- FIP
- End Connections:
- FIP
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Height:
- 12
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- Product Type:
- Setter
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
- Type:
- FVBHH778712B1177NL
- UL Listed:
- Yes