This product requires certification to purchase.

8-7/8 in. 19 in. Cast Iron Yokebox Lock Lid

Ford Meter Box

8-7/8 in. 19 in. Cast Iron Yokebox Lock Lid

  • Fast #
  • Part #FLYL4T
  • Item #1676540
  • Manufacturer Part #LYL-4-T
5 out of 5 Customer Rating
Brand image
Ford Meter Box

8-7/8 in. 19 in. Cast Iron Yokebox Lock Lid

  • Fast #
  • Part #FLYL4T
  • Item #1676540
  • Manufacturer Part #LYL-4-T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
Color Finish Name:
Black
Length:
19 in
Material:
Cast Iron
Pressure Class:
25#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Waterworks Application:
Water
Width:
8-7/8 in