8 in. Epoxy Carbon Steel Tapping Sleeve
8 in. Epoxy Carbon Steel Tapping Sleeve
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- Coating:
- Black, Black Epoxy
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.73 in - 9.12 in