8 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe
8 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 3/4 in
- Width:
- 6 in