8 in. IP Threaded Ductile Iron Dual Band Single Strap Saddle with EPDM O-Ring
8 in. IP Threaded Ductile Iron Dual Band Single Strap Saddle with EPDM O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 2
- UL Listed:
- Yes