8 in. x 6 in. Stainless Steel TAP SLV 8 in. .97-9.4 in.5
8 in. x 6 in. Stainless Steel TAP SLV 8 in. .97-9.4 in.5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Body, straps and UNC threaded bolts are made of type 304 stainless steel
- All welds are fully passivated for corrosion resistance
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-223
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-124
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 8.97 in - 9.45 in
- Tap Size:
- 6
- Type:
- FFTSS9456
- UL Listed:
- Yes