8 x 1-1/2 in. CC 304 Stainless Steel Single Strap Saddle
8 x 1-1/2 in. CC 304 Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-900
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1-1/2 in
- Width:
- 7-1/2 in