This product requires certification to purchase.

8 x 1-1/2 in. CC Bronze Double Strap Saddle

Ford Meter Box

8 x 1-1/2 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #F202B962CC6
  • Item #889460
  • Manufacturer Part #202B-962-CC6
5 out of 5 Customer Rating
Brand image
Ford Meter Box

8 x 1-1/2 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #F202B962CC6
  • Item #889460
  • Manufacturer Part #202B-962-CC6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Straps are 5/8" high quality silicon bronze flattened to provide a wider bearing surface against pipe
  • Gasket is EPDM rubber ASTM D2000
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Bronze, Plastic
Material Type:
PVC
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1-1/2 in