8 x 1-1/2 in. CC Ductile Iron Black Double Strap Saddle
8 x 1-1/2 in. CC Ductile Iron Black Double Strap Saddle
Frequently Purchased Together
Product Details
- The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
- Ductile iron and asbestos-cement pipe
- Bolt lugs one side of the saddle body has closed bolt lugs for easy installation
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 8.99 in - 9.79 in
- Tap Size:
- 1-1/2 in
- UL Listed:
- Yes