8 x 1-1/2 in. FIPT 250 psi Stainless Steel Single Strap Saddle with Buna-N Gasket
8 x 1-1/2 in. FIPT 250 psi Stainless Steel Single Strap Saddle with Buna-N Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- Buna-N
- NSF Certified:
- Yes
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1-1/2 in