This product requires certification to purchase.

8 x 1 in. IP Ductile Iron Double Strap Saddle

Ford Meter Box

8 x 1 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF202979IP4I
  • Item #3652621
  • Manufacturer Part #F202-979-IP4-I
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

8 x 1 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF202979IP4I
  • Item #3652621
  • Manufacturer Part #F202-979-IP4-I
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Ductile Iron, Plastic, Rubber, Stainless Steel
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.99 in - 9.79 in
Tap Size:
1 in