8 x 1 in. IP Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 8.99 - 9.79 in.
8 x 1 in. IP Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 8.99 - 9.79 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.99 in - 9.79 in
- Tap Size:
- 1
- UL Listed:
- Yes