8 x 8 x 6 in. Stainless Steel Mechanical Joint IPT Tap on Pipe Sleeve 9.05 - 9.45 in.
8 x 8 x 6 in. Stainless Steel Mechanical Joint IPT Tap on Pipe Sleeve 9.05 - 9.45 in.
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 18-8 type 304 per AWWA C228 stainless steel flange with recess per MSS SP-60 to accept standard tapping valves
- 18-8 type 304 stainless steel for corrosion control, fully chemically passivated to ensure corrosion resistance
- Full gasket - gridded virgin SBR compounded for water service, per ASTM D-2000, full gasket gives 360 degree pipe coverage
- Armors - heavy gauge stainless steel are vulcanized to gasket to bridge the gap between lug
- Lifter bar - type 304 stainless steel provides a heavy bearing surface for nuts
- Studs, nuts and washers - type 304 stainless steel, nuts and washers are coated to prevent galling
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-228
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 9.05 in - 9.45 in
- Tap Size:
- 6 in
- UL Listed:
- Yes