This product requires certification to purchase.

3/4x3/4x9 vert qj mtsr w/ vlv

Ford Meter Box

80 Series 3/4x3/4x9 vert qj mtsr w/ vlv

  • Fast #
  • Part #FVB83W4433QNL
  • Item #10169879
  • Manufacturer Part #VB83W-44-33-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

80 Series 3/4x3/4x9 vert qj mtsr w/ vlv

  • Fast #
  • Part #FVB83W4433QNL
  • Item #10169879
  • Manufacturer Part #VB83W-44-33-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • All brass components that come in contact with potable water conform to AWWA standard C-800 (UNS NO C-89833)
  • The product has the letters "NL" cast into the main body for proper identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
  • Saddle nuts hold the meter in place for tightening
  • 15/16 in copper risers provide more flow capacity
  • All Ford® setters are assembled with lead-free solder
  • Copper conforms to ASTM B-75, copper alloy #122
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
80 Series
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Meter Setter
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
Type:
FVB83W4433QNL
Valve Size:
5/8 in x 3/4 in