lf 1x10 comp vert setter dual bv
80 Series lf 1x10 comp vert setter dual bv
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All brass components that come in contact with potable water conform to AWWA standard C-800 (UNS NO C-89833)
- The product has the letters "NL" cast into the main body for proper identification
- Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
- Saddle nuts hold the meter in place for tightening
- All Ford® setters are assembled with lead-free solder
- Copper conforms to ASTM B-75 or B-88, UNS C12200
- 1-1/8 in copper risers provide more flow capacity
- 1/8 in THK meter gaskets are furnished
- The directional angle ball valve shall be rated at 150 psi when used as a customer shut-off on the outlet side of the meter
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- 80 Series
- End Connection 1:
- Quick Joint
- End Connection 2:
- Quick Joint
- End Connections:
- Quick Joint
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Meter Setter
- Height:
- 10
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- Type:
- FVBB84W4444QNL
- Valve Size:
- 3/4 in x 1/4 in