This product requires certification to purchase.

9-1/2 in. Cast Iron Meter Box Lid in Black

Ford Meter Box

9-1/2 in. Cast Iron Meter Box Lid in Black

  • Fast #
  • Part #FW3HT
  • Item #900613
  • Manufacturer Part #W3H-T
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

9-1/2 in. Cast Iron Meter Box Lid in Black

  • Fast #
  • Part #FW3HT
  • Item #900613
  • Manufacturer Part #W3H-T
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Precast hole for electronic meter reading module
  • Standard pentagon bolt furnished with locking lids larger bolt is available; add "-LB" to catalog number; for non-locking lid, add "-LL"
  • Frame and lid are cast iron per ASTM A48, class 25
  • Plastic recessed inner lid is standard on lids with EMR holes
  • Finish is black e-coating
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 25
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
11-1/2
Diameter - Outside:
22 in
Height:
9-1/2
Material:
Cast Iron
Product Type:
Meter Box Lid
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
75