This product requires certification to purchase.

9 in. Brass Meter Resetter

Ford Meter Box

9 in. Brass Meter Resetter

  • Fast #
  • Part #FVB429WRNL
  • Item #4623222
  • Manufacturer Part #VB42-9WR-NL
3.8 out of 5 Customer Rating
Brand image
Ford Meter Box

9 in. Brass Meter Resetter

  • Fast #
  • Part #FVB429WRNL
  • Item #4623222
  • Manufacturer Part #VB42-9WR-NL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Height:
9 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov