This product requires certification to purchase.

1 in. MIPT Brass Straight Meter Setter

Ford Meter Box

90 Series 1 in. MIPT Brass Straight Meter Setter

  • Fast #
  • Part #FVH9418WMM44FNL
  • Item #4602414
  • Manufacturer Part #VH94-18W-MM-44F-NL
3.8 out of 5 Customer Rating
Brand image
Ford Meter Box

90 Series 1 in. MIPT Brass Straight Meter Setter

  • Fast #
  • Part #FVH9418WMM44FNL
  • Item #4602414
  • Manufacturer Part #VH94-18W-MM-44F-NL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
MIPT
End Connections
MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
18 in
Characteristics & Features
Collection
90 Series
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global